text.skipToContent text.skipToNavigation

Stahlwille 509QR Quick Release Socket Extension 1/2" Drive 75mm


QuickRelease: ratchet, handle, extensions and universal joints with safety locking form one unit!DIN 3123/ISO 3316

Article number
Surface protection Chromium-plated
Length (m) 75
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.7
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 75
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.7
Square rod 12.5 mm (1/2 inch)
Tested according to ISO 3316 Yes
VDE tested No
Brand Stahlwille
Weight per piece (g) 127
Commodity code
Type Quick Release Socket Extension

Description

QuickRelease: ratchet, handle, extensions and universal joints with safety locking form one unit!DIN 3123/ISO 3316

Article numbers

Article number G0466.003.509
EAN 4018754151011
UBB 500500095913
UNSPSC 27110000
Manufacturer article nr  13011004

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.