text.skipToContent text.skipToNavigation

Stahlwille 46A SP 14 = 7/16 Spline-Drive Socket 7/16" Hex 11mm Depth 3/8" Square Chrome Plated 54mm


For external Spline-Drive screwsLongDeep drilledMS-33787, MIL-W-8982HPQ® heavy-duty steel, chrome-plated

Article number
Surface protection Chromium-plated
Length (m) 54
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 54
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench width (inch) 7/16 inch
For impact screwdriver No
VDE tested No
Brand Stahlwille
Weight per piece (g) 63
Commodity code
Model 46A SP 14 = 7/16
Type Spline-Drive Socket

Description

For external Spline-Drive screwsLongDeep drilledMS-33787, MIL-W-8982HPQ® heavy-duty steel, chrome-plated

Article numbers

Article number G0316.000.014
EAN 4018754109180
UBB 203122724776
UNSPSC 27111704
Manufacturer article nr  02021014

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.