text.skipToContent text.skipToNavigation

Stahlwille 40AL SP10 = 5/16 Spline-Drive Socket 5/16" Hex 8mm Depth 1/4" Square Chrome Plated 50.8mm


For external Spline-Drive screwslong, deep drilledMS-33787, MIL-W-8982HPQ® heavy-duty steel, chrome-plated

Article number
Surface protection Chromium-plated
Length (m) 50.8
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 50.8
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 8
Wrench width (inch) 5/16 inch
For impact screwdriver No
VDE tested No
Brand Stahlwille
Weight per piece (g) 28
Commodity code
Model 40AL SP10 = 5/16
Type Spline-Drive Socket

Description

For external Spline-Drive screwslong, deep drilledMS-33787, MIL-W-8982HPQ® heavy-duty steel, chrome-plated

Article numbers

Article number G0311.000.010
EAN 4018754170869
UBB 500504904607
UNSPSC 27111704
Manufacturer article nr  01021010

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.