text.skipToContent text.skipToNavigation

Stahlwille 40 14 Socket 14mm Hex 10mm Depth 1/4" Square Drive Steel Chrome Plated 24mm


DIN 3124/ISO 2725-1, ASME B 107.5M, DIN EN 3709 (test loads)HPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 14
Length (m) 24
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 14
Length (m) 24
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 10
For impact screwdriver No
VDE tested No
Brand Stahlwille
Weight per piece (g) 34
Commodity code
Model 40 14
Type Socket

Description

DIN 3124/ISO 2725-1, ASME B 107.5M, DIN EN 3709 (test loads)HPQ® high performance steel, chrome plated

Article numbers

Article number G0301.140.001
EAN 4018754000104
UBB 203122326879
UNSPSC 27111704
Manufacturer article nr  01010014

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.