text.skipToContent text.skipToNavigation

Stacking frame divider longitudinal divider height 190 mm plywood


Article number 1N217584
Design Other
Height 190
Length (m) 1160
Material Other
Brand Fabory approved vendor
Weight per piece (g) 1845
Commodity code
Packed per 2
Full Box only

Specifications

Design Other
Height 190
Length (m) 1160
Material Other
Brand Fabory approved vendor
Weight per piece (g) 1845
Commodity code

Article numbers

Article number 1N217584
EAN 4056705005594
UBB 500581128013
UNSPSC 27110000
Manufacturer article nr  7550250
Do not close this page. This message will disappear, when the page is fully loaded.