text.skipToContent text.skipToNavigation

Stabila Frame Band Size Lbm 1000 50M


Article number 0S784867
Tape width (mm)
Length (m)
Material Steel
Imperial graduation No
With brake No
Brand Stabila
Weight per piece (g) 1430
Packed per 1

Specifications

Tape width (mm) 13
Length (m) 50
Material Steel
Imperial graduation No
With brake No
Brand Stabila
Weight per piece (g) 1430
Commodity code

Article numbers

Article number 0S784867
EAN 4005069196677
UBB 500729627280
UNSPSC 27110000
Manufacturer article nr  19667
Do not close this page. This message will disappear, when the page is fully loaded.