text.skipToContent text.skipToNavigation

Spl Security/vehicle mirror H600xW800mm plastic


Article number 9C955122
Mounting method Mast
Width 800
Height 600
Material Plastic
Suitable for exterior use No
With sunshade No
Brand Spl
Packed per 1

Specifications

Mounting method Mast
Width 800
Height 600
Material Plastic
Suitable for exterior use No
With sunshade No
Brand Spl
Weight per piece (g) 8900
Commodity code

Article numbers

Article number 9C955122
EAN 3547311150101
UBB 500583771158
UNSPSC 31241704
Manufacturer article nr  588
Do not close this page. This message will disappear, when the page is fully loaded.