text.skipToContent text.skipToNavigation

Sonic Utility knife large


Article number 8M680677
Brand Sonic
Useful length 195
Height (mm) 23
Weight per piece (g) 148
Width (mm) 46
Commodity code
Packed per 1

Specifications

Brand Sonic
Useful length 195
Height (mm) 23
Weight per piece (g) 148
Width (mm) 46
Commodity code

Article numbers

Article number 8M680677
EAN 4711287809090
UNSPSC 27110000
Manufacturer article nr  46811
Do not close this page. This message will disappear, when the page is fully loaded.