text.skipToContent text.skipToNavigation

Solid rubber vacuum lifting pad load cap. 15 kg head diameter 80 mm rubber VERIBOR®


Article number 2N007139
Head diameter (mm) 80
Material Full rubber
Max. bearing capacity (kg) 15
Suction disc diameter (mm) 80
Number of heads 1
Head movable No
Brand Veribor
Packed per 1

Specifications

Head diameter (mm) 80
Material Full rubber
Max. bearing capacity (kg) 15
Suction disc diameter (mm) 80
Number of heads 1
Head movable No
Brand Veribor
Weight per piece (g) 120
Commodity code

Article numbers

Article number 2N007139
EAN 4010122609001
UBB 500581454393
UNSPSC 27110000
Manufacturer article nr  609
Do not close this page. This message will disappear, when the page is fully loaded.