text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Samoa Hallbauer sam tapered lubricat.nipple 3 m6 x 1 mm


Article number 2O776003
Design Other
Thread length (mm) 5.5
Connection External thread metric
Length (m) 16
Material Steel
Pitch thread (mm) 1
Standard DIN 71412
Packed per 100
Full Box only

Specifications

Design Other
Thread length (mm) 5.5
Connection External thread metric
Length (m) 16
Material Steel
Pitch thread (mm) 1
Standard DIN 71412
Diameter connection (metric) 6
Kink angle (°) 90
Brand Samoa hallbauer
Commodity code

Article numbers

Article number 2O776003
EAN 4024937414095
UBB 500581500666
UNSPSC 27131604
Manufacturer article nr  41409
Do not close this page. This message will disappear, when the page is fully loaded.