text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Samoa Hallbauer sam tapered lubricat.nipple 2 m6 x 1 mm


Article number 8G944805
Design Other
Thread length (mm) 5.5
Connection External thread metric
Length (m) 16
Material Steel
Pitch thread (mm) 1
Standard DIN 71412
Packed per 100
Full Box only

Specifications

Design Other
Thread length (mm) 5.5
Connection External thread metric
Length (m) 16
Material Steel
Pitch thread (mm) 1
Standard DIN 71412
Diameter connection (metric) 6
Kink angle (°) 45
Brand Samoa hallbauer
Commodity code

Article numbers

Article number 8G944805
EAN 4024937415054
UBB 500583464333
UNSPSC 27131604
Manufacturer article nr  41505
Do not close this page. This message will disappear, when the page is fully loaded.