text.skipToContent text.skipToNavigation

Samoa Hallbauer sam flat-headed lubricat.nipple m10x1


Article number 6M472940
Design Other
Thread length (mm) 5.5
Connection External thread metric
Length (m) 17.6
Material Steel
Pitch thread (mm) 1
Standard DIN 3404
Packed per 100
Full Box only

Specifications

Design Other
Thread length (mm) 5.5
Connection External thread metric
Length (m) 17.6
Material Steel
Pitch thread (mm) 1
Standard DIN 3404
Diameter connection (metric) 10
Brand Samoa hallbauer
Weight per piece (g) 20
Commodity code

Article numbers

Article number 6M472940
EAN 4024937415108
UBB 500582814991
UNSPSC 27131604
Manufacturer article nr  41510
Do not close this page. This message will disappear, when the page is fully loaded.