text.skipToContent text.skipToNavigation

Samoa Hallbauer DUMMY 9.73


Article number 5U455426
Design Hydraulic/cone grease nipples
Connection Other
Material Stainless steel
Pitch thread (mm) 1
Diameter connection (metric) 6
Brand Samoa hallbauer
Weight per piece (g) 1
Packed per 25
Full Box only

Specifications

Design Hydraulic/cone grease nipples
Connection Other
Material Stainless steel
Pitch thread (mm) 1
Diameter connection (metric) 6
Brand Samoa hallbauer
Weight per piece (g) 1
Commodity code

Article numbers

Article number 5U455426
EAN 4024937415030
UBB 500582600069
UNSPSC 27131604
Manufacturer article nr  41503
Do not close this page. This message will disappear, when the page is fully loaded.