text.skipToContent text.skipToNavigation

Runpotec Runpostick Comfort 19-part


Article number 5G562219
Application range Other
Quality class Stainless steel
Material Metal
Width/diameter draw-in wire (mm) 6
Twisted No
Brand Runpotec
Weight per piece (g) 1060
Packed per 1

Specifications

Application range Other
Quality class Stainless steel
Material Metal
Width/diameter draw-in wire (mm) 6
Twisted No
Brand Runpotec
Weight per piece (g) 1060
Commodity code

Article numbers

Article number 5G562219
EAN 9120045473100
UBB 500582415351
UNSPSC 71121102
Manufacturer article nr  10020
Do not close this page. This message will disappear, when the page is fully loaded.