text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Ruko Cross-hole countersink 90° HSS-Co 5 No. 5/10


Peeling cut. Chip removal through the slot prevents chips from clogging the workpiece. Ideal for burr- and chatter-free deburring and countersinking. Applicable for steel, cast iron, non-ferrous and light metals. Best results at low cutting speeds. Countersink with a blade not recommended for full countersinking.

Article number F6375.101.302
Length (m) 48
Countersink angle (°) 90
Countersink diameter (mm) 5 - 10
Brand Ruko
Weight per piece (g) 14
Packed per 1

Specifications

Length (m) 48
Countersink angle (°) 90
Countersink diameter (mm) 5 - 10
Brand Ruko
Weight per piece (g) 14
Commodity code
Type Countersink

Description

Peeling cut. Chip removal through the slot prevents chips from clogging the workpiece. Ideal for burr- and chatter-free deburring and countersinking. Applicable for steel, cast iron, non-ferrous and light metals. Best results at low cutting speeds. Countersink with a blade not recommended for full countersinking.

Article numbers

Article number F6375.101.302
EAN 4007140003799
UBB 240203143732
UNSPSC 20102007
Manufacturer article nr  102302E
Do not close this page. This message will disappear, when the page is fully loaded.