text.skipToContent text.skipToNavigation

Rubbermaid Stackable cover plastic, grey diameter 495 mm suit. f. multi-purpose bin 76 l


Article number 3N556047
Colour Grey
Surface protection Other
Type of accessories/components Other
Diameter 550.6
Volume (ml) 76
With cover lid Yes
Material Plastic
Packed per 1

Specifications

Colour Grey
Surface protection Other
Type of accessories/components Other
Diameter 550.6
Volume (ml) 76
With cover lid Yes
Material Plastic
Stackable Yes
Transparent No
Accessories Yes
Part No
Hinging attachment No
Brand Rubbermaid
Commodity code
Model Brute

Article numbers

Article number 3N556047
UBB 500729692698
UNSPSC 24121507
Manufacturer article nr  FG261960GRAY
Do not close this page. This message will disappear, when the page is fully loaded.