text.skipToContent text.skipToNavigation

Round holder diameter 80 mm galvanised suitable for pegboards 5/bag BOTT


Article number 2E008384
Colour Steel
Width 87
Height 80
Depth 97
Type of accessories/components Tool Holder
Diameter 80
Material Steel
Packed per 1

Specifications

Colour Steel
Width 87
Height 80
Depth 97
Type of accessories/components Tool Holder
Diameter 80
Material Steel
Accessories Yes
Suitable for perforated backboard Yes
Plug-in mounting Yes
Screw mounting Yes
Brand Bott
Weight per piece (g) 340
Commodity code

Article numbers

Article number 2E008384
EAN 4025002161272
UBB 500581360160
UNSPSC 27112809
Manufacturer article nr  14011020
Do not close this page. This message will disappear, when the page is fully loaded.