text.skipToContent text.skipToNavigation

Riegler Hose coupling Y-pieces LW 9


Article number 8K182330
Material Brass
Outer hose diameter 1 (mm) 9
Outer hose diameter 2 (mm) 9
Outer hose diameter 3 (mm) 9
Brand Riegler
Weight per piece (g) 30
Commodity code
Packed per 10
Full Box only

Specifications

Material Brass
Outer hose diameter 1 (mm) 9
Outer hose diameter 2 (mm) 9
Outer hose diameter 3 (mm) 9
Brand Riegler
Weight per piece (g) 30
Commodity code

Article numbers

Article number 8K182330
EAN 4047322487511
UBB 500583504500
UNSPSC 40141734
Manufacturer article nr  134510
Do not close this page. This message will disappear, when the page is fully loaded.