text.skipToContent text.skipToNavigation

Replacement hose with 2 union nuts length 2.5 m black MESTO


Article number 3O717257
Connection 1 Union nut
Connection 2 Union nut
Length (m) 2500
With couplers No
Colour of coating Other
Max. working length (m) 2.5
Brand Mesto
Packed per 1

Specifications

Connection 1 Union nut
Connection 2 Union nut
Length (m) 2500
With couplers No
Colour of coating Other
Max. working length (m) 2.5
Brand Mesto
Weight per piece (g) 150
Commodity code
Type 6322PP

Article numbers

Article number 3O717257
EAN 4000903632212
UBB 500581859062
UNSPSC 27000000
Manufacturer article nr  4000818792
Do not close this page. This message will disappear, when the page is fully loaded.