text.skipToContent text.skipToNavigation

Red Rooster Reactionless ratchet wrench 3/8


This Red Rooster ratchet wrench is designed for work in confined spaces. The body has a rubber grip for isolation and comfortable working. The impact mechanism takes away the reaction forces from the operator. The big advantage is that this saves the skin of your fingers. The tool has a rear exhaust. Characteristics: * Impact Mechanism (No Reaction Forces) * Suitable for work in confined spaces * Rear exhaust * Ergonomic rubber grip

Article number RRW-3403RE
Diameter
Machine weight (kg) 1.28
Max. operation pressure (bar) 6.3
Sound power level 95
Tool insertion 3/8 inch
Packed per 1

Specifications

Diameter 6.5 mm
Machine weight (kg) 1.28
Max. operation pressure (bar) 6.3
Sound power level 95
Tool insertion 3/8 inch
Idle rotational speed (1/min) 500
Vibrations (m/s²) 12.2
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 95
Max. tightening torque (Nm) 95
Ratcheting model Yes
Max. sound pressure level 84
Max. thread size (metric) 12
Required air volume 6
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Red Rooster
Weight per piece (g) 1280
Commodity code

Description

This Red Rooster ratchet wrench is designed for work in confined spaces. The body has a rubber grip for isolation and comfortable working. The impact mechanism takes away the reaction forces from the operator. The big advantage is that this saves the skin of your fingers. The tool has a rear exhaust. Characteristics: * Impact Mechanism (No Reaction Forces) * Suitable for work in confined spaces * Rear exhaust * Ergonomic rubber grip

Article numbers

Article number RRW-3403RE
EAN 8717981199525
UBB 500619081465
UNSPSC 27111753
Manufacturer article nr  RRW-3403
Do not close this page. This message will disappear, when the page is fully loaded.