text.skipToContent text.skipToNavigation

Red Rooster Impulse Wrench 3/4" 180-255Nm


The Red Rooster Impulse wrenches are handheld tools made for assembly with threaded fasteners. Impulse wrenches increase productivity. Typically meant for use in: Production of agricultural machinery, production of pumps, motors, bikes and any other serial production. The tool has a wide body air motor. Torque level adjustable in the impulse mechanism. Characteristics: • Lightweight • Free of reaction forces • Low noise and vibration levels • Powerful and fast • High repeatability of the torque level • Pistol model

Article number RRI-180RED
Diameter
Machine weight (kg) 3.8
Max. operation pressure (bar) 6.3
Sound power level 91
Tool insertion 3/4 inch
Packed per 1

Specifications

Diameter 11 mm
Machine weight (kg) 3.8
Max. operation pressure (bar) 6.3
Sound power level 91
Tool insertion 3/4 inch
Idle rotational speed (1/min) 2700
Vibrations (m/s²) 3.2
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 255
Max. tightening torque (Nm) 180
Attract torque adjustable Yes
Max. sound pressure level 80
Impulse driver Yes
Max. thread size (metric) 16
Required air volume 12.2
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Red Rooster
Weight per piece (g) 3800
Commodity code

Description

The Red Rooster Impulse wrenches are handheld tools made for assembly with threaded fasteners. Impulse wrenches increase productivity. Typically meant for use in: Production of agricultural machinery, production of pumps, motors, bikes and any other serial production. The tool has a wide body air motor. Torque level adjustable in the impulse mechanism. Characteristics: • Lightweight • Free of reaction forces • Low noise and vibration levels • Powerful and fast • High repeatability of the torque level • Pistol model

Article numbers

Article number RRI-180RED
EAN 8717981207695
UBB 500619067514
UNSPSC 27112713
Manufacturer article nr  RRI-180
Do not close this page. This message will disappear, when the page is fully loaded.