text.skipToContent text.skipToNavigation

Red Rooster Impulse Wrench 1/4" Hex 6-11,5Nm


The Red Rooster Impulse wrenches are handheld tools made for assembly with threaded fasteners. Impulse wrenches increase productivity. Typically meant for use in: Production of agricultural machinery, production of pumps, motors, bikes and any other serial production. The tool has a wide body air motor. Torque level adjustable in the impulse mechanism. Characteristics: • Lightweight • Free of reaction forces • Low noise and vibration levels • Powerful and fast • High repeatability of the torque level • Straight model • Auto shut off function

Article number RRI-30STARED
Diameter
Machine weight (kg) 0.77
Max. operation pressure (bar) 6.3
Tool insertion 1/4 inch
Idle rotational speed (1/min) 4200
Packed per 1

Specifications

Diameter 6.5 mm
Machine weight (kg) 0.77
Max. operation pressure (bar) 6.3
Tool insertion 1/4 inch
Idle rotational speed (1/min) 4200
Vibrations (m/s²) 3.6
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 11.5
Max. tightening torque (Nm) 6
Attract torque adjustable Yes
Max. sound pressure level 75.7
Impulse driver Yes
Max. thread size (metric) 6
Required air volume 3.7
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Red Rooster
Weight per piece (g) 770
Commodity code

Description

The Red Rooster Impulse wrenches are handheld tools made for assembly with threaded fasteners. Impulse wrenches increase productivity. Typically meant for use in: Production of agricultural machinery, production of pumps, motors, bikes and any other serial production. The tool has a wide body air motor. Torque level adjustable in the impulse mechanism. Characteristics: • Lightweight • Free of reaction forces • Low noise and vibration levels • Powerful and fast • High repeatability of the torque level • Straight model • Auto shut off function

Article numbers

Article number RRI-30STARED
EAN 8717981203888
UBB 500619069429
UNSPSC 27112713
Manufacturer article nr  RRI-30STA
Do not close this page. This message will disappear, when the page is fully loaded.