text.skipToContent text.skipToNavigation

Red Rooster Impulse Wrench 1/4" Hex 32-47Nm


The Red Rooster Impulse wrenches are handheld tools made for assembly with threaded fasteners. Impulse wrenches increase productivity. Typically meant for use in: Production of agricultural machinery, production of pumps, motors, bikes and any other serial production. The tool has a wide body air motor. Torque level adjustable in the impulse mechanism. Characteristics: • Lightweight • Free of reaction forces • Low noise and vibration levels • Powerful and fast • High repeatability of the torque level • Pistol model

Article number RRI-70ARED
Diameter
Machine weight (kg) 1.33
Max. operation pressure (bar) 6.3
Tool insertion 1/4 inch
Idle rotational speed (1/min) 7200
Packed per 1

Specifications

Diameter 8 mm
Machine weight (kg) 1.33
Max. operation pressure (bar) 6.3
Tool insertion 1/4 inch
Idle rotational speed (1/min) 7200
Vibrations (m/s²) 4
Size bit insertion 1/4
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 47
Max. tightening torque (Nm) 32
Attract torque adjustable Yes
Max. sound pressure level 76.3
Impulse driver Yes
Max. thread size (metric) 10
Required air volume 7
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Red Rooster
Weight per piece (g) 1350
Commodity code

Description

The Red Rooster Impulse wrenches are handheld tools made for assembly with threaded fasteners. Impulse wrenches increase productivity. Typically meant for use in: Production of agricultural machinery, production of pumps, motors, bikes and any other serial production. The tool has a wide body air motor. Torque level adjustable in the impulse mechanism. Characteristics: • Lightweight • Free of reaction forces • Low noise and vibration levels • Powerful and fast • High repeatability of the torque level • Pistol model

Article numbers

Article number RRI-70ARED
EAN 8717981205578
UBB 500619076689
UNSPSC 27112713
Manufacturer article nr  RRI-70A
Do not close this page. This message will disappear, when the page is fully loaded.