text.skipToContent text.skipToNavigation

Red Rooster Impulse Wrench 1/2" 123-148Nm


The Red Rooster Impulse wrenches are handheld tools made for assembly with threaded fasteners. Impulse wrenches increase productivity. Typically meant for use in: Production of agricultural machinery, production of pumps, motors, bikes and any other serial production. The tool has a wide body air motor. Torque level adjustable in the impulse mechanism. Characteristics: • Lightweight • Free of reaction forces • Low noise and vibration levels • Powerful and fast • High repeatability of the torque level • Pistol model

Article number RRI-130RED
Diameter
Machine weight (kg) 2.22
Max. operation pressure (bar) 6.3
Tool insertion 1/2 inch
Idle rotational speed (1/min) 3600
Packed per 1

Specifications

Diameter 11 mm
Machine weight (kg) 2.22
Max. operation pressure (bar) 6.3
Tool insertion 1/2 inch
Idle rotational speed (1/min) 3600
Vibrations (m/s²) 5.3
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 148
Max. tightening torque (Nm) 123
Attract torque adjustable Yes
Max. sound pressure level 77.2
Impulse driver Yes
Max. thread size (metric) 14
Required air volume 11.6
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Red Rooster
Weight per piece (g) 2220
Commodity code

Description

The Red Rooster Impulse wrenches are handheld tools made for assembly with threaded fasteners. Impulse wrenches increase productivity. Typically meant for use in: Production of agricultural machinery, production of pumps, motors, bikes and any other serial production. The tool has a wide body air motor. Torque level adjustable in the impulse mechanism. Characteristics: • Lightweight • Free of reaction forces • Low noise and vibration levels • Powerful and fast • High repeatability of the torque level • Pistol model

Article numbers

Article number RRI-130RED
EAN 8717981204014
UBB 500619066946
UNSPSC 27112713
Manufacturer article nr  RRI-130
Do not close this page. This message will disappear, when the page is fully loaded.