text.skipToContent text.skipToNavigation

Red Rooster Hammer Ø25X75/Screw Cap Holder


Features: * Vibration damped breakhammers (means give a high force per blow and a very low vibration and low noise level) * The RRI-4612R VL with a long stroke are very effective in their demolition job. * Highly dependable during the job and easy on the operator. * Choice between different shank-size and chisel-retainer.

Article number 6Q504396
Stroke (mm) 170
Machine weight (kg) 12.9
Max. operation pressure (bar) 6.3
Sound power level 104
Max. single-blow energy (J) 81.2
Packed per 1

Specifications

Stroke (mm) 170
Machine weight (kg) 12.9
Max. operation pressure (bar) 6.3
Sound power level 104
Max. single-blow energy (J) 81.2
Tool insertion Round
Impacts (1/min) 1290
Vibrations (m/s²) 5.6
Tool insertion (mm) 25
Max. sound pressure level 83
Required air volume 16.6
Sound uncertainty (dB(A)) 0.86
Sound standard ISO 15744
Brand Red Rooster
Weight per piece (g) 12
Commodity code

Description

Features: * Vibration damped breakhammers (means give a high force per blow and a very low vibration and low noise level) * The RRI-4612R VL with a long stroke are very effective in their demolition job. * Highly dependable during the job and easy on the operator. * Choice between different shank-size and chisel-retainer.

Article numbers

Article number 6Q504396
EAN 8717981170180
UBB 500696442309
UNSPSC 42272202
Manufacturer article nr  RRI-4612R VL
Do not close this page. This message will disappear, when the page is fully loaded.