text.skipToContent text.skipToNavigation

Red Rooster Drill 6 mm 5000 Rpm


This Red Rooster drill is perfectly suitable for precision jobs in whitegood, furniture and aluminiumindustry. Characteristics: * Compact and lightweight * Accessablilty to confined spaces * Low vibrationlevel * Exhaust through grip, silenced * High RPM

Article number RRI-2006-RED
Diameter
Machine weight (kg) 0.65
Max. operation pressure (bar) 6.3
Drill chuck span (mm) 6 - 6
Idle rotational speed (1/min) 5000
Packed per 1

Specifications

Diameter 10 mm
Machine weight (kg) 0.65
Max. operation pressure (bar) 6.3
Drill chuck span (mm) 6 - 6
Idle rotational speed (1/min) 5000
Vibrations (m/s²) 4.76
Device side air inlet Other
Max. sound pressure level 79.6
Required air volume 10.8
Thread size 3/8 x 24UNF
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Red Rooster
Wattage 0.21
Weight per piece (g) 682.5
Commodity code

Description

This Red Rooster drill is perfectly suitable for precision jobs in whitegood, furniture and aluminiumindustry. Characteristics: * Compact and lightweight * Accessablilty to confined spaces * Low vibrationlevel * Exhaust through grip, silenced * High RPM

Article numbers

Article number RRI-2006-RED
EAN 8717981018802
UBB 500619110330
UNSPSC 27112713
Manufacturer article nr  RRI-2006*
Do not close this page. This message will disappear, when the page is fully loaded.