text.skipToContent text.skipToNavigation

Red Rooster Air Pipe Saw


This pipesaw of Red Rooster is intended for heavy industrial use. Characteristics: * Handle bar in rubber * Big diversity of different saw-blades available as per separate order * Safety starting lever

Article number RRI-8460RE
Diameter
Stroke (mm) 65
Machine weight (kg) 8
Max. operation pressure (bar) 6.3
Vibrations (m/s²) 6.29
Packed per 1

Specifications

Diameter 19 mm
Stroke (mm) 65
Machine weight (kg) 8
Max. operation pressure (bar) 6.3
Vibrations (m/s²) 6.29
Device side air inlet Other
Max. sound pressure level 76.8
Required air volume 20
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Red Rooster
Wattage 1.1
Weight per piece (g) 5512.5
Commodity code

Description

This pipesaw of Red Rooster is intended for heavy industrial use. Characteristics: * Handle bar in rubber * Big diversity of different saw-blades available as per separate order * Safety starting lever

Article numbers

Article number RRI-8460RE
EAN 8717981148448
UBB 500619078909
UNSPSC 27111508
Manufacturer article nr  RRI-8460
Do not close this page. This message will disappear, when the page is fully loaded.