text.skipToContent text.skipToNavigation

Red Rooster 125mm Palm Orbital Sander


This Red Rooster palm sander is vibration-reduced. The body has a rubber cover for maximum grip. The simplicity of the contruction results in a reliable tool. Applications in: Car-bodywork, metal- and woodworking industry. Characteristics: * Ergonomic design, well balanced. * Exhaust air is silenced. * Hook & Loop pad. * Lightweight. * Adjustable speed. * Excenterstroke 5mm. * Version for connection to central dust extraction (for 32mm hose size).

Article number RRI-5125-5CVRED
Diameter
Stroke (mm) 5
Rotational speed (1/min) 12000
Machine weight (kg) 0.7
Max. operation pressure (bar) 6.3
Packed per 1

Specifications

Diameter 6.5 mm
Stroke (mm) 5
Rotational speed (1/min) 12000
Machine weight (kg) 0.7
Max. operation pressure (bar) 6.3
Grinding disc diameter (mm) 125
Vibrations (m/s²) 3
Diameter of oscillating circuit 1 (mm) 5
Device side air inlet Other
Max. sound pressure level 73
Required air volume 4.9
Thread size 5/16 UNF
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Red Rooster
Wattage 0.3
Weight per piece (g) 760
Commodity code

Description

This Red Rooster palm sander is vibration-reduced. The body has a rubber cover for maximum grip. The simplicity of the contruction results in a reliable tool. Applications in: Car-bodywork, metal- and woodworking industry. Characteristics: * Ergonomic design, well balanced. * Exhaust air is silenced. * Hook & Loop pad. * Lightweight. * Adjustable speed. * Excenterstroke 5mm. * Version for connection to central dust extraction (for 32mm hose size).

Article numbers

Article number RRI-5125-5CVRED
EAN 8717981197101
UBB 500619073793
UNSPSC 27112708
Manufacturer article nr  RRI-5125-5CV
Do not close this page. This message will disappear, when the page is fully loaded.