text.skipToContent text.skipToNavigation

Pferd Grinding paste SFP 280 medium/fine granulation 90


Article number 1A683717
Design Grinding paste
Material Silicon carbid grains
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Granulation 90
Packed per 1

Specifications

Design Grinding paste
Material Silicon carbid grains
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Granulation 90
Fixed Yes
Net weight (g) 250
Fluid No
Brand Pferd
Weight per piece (g) 310
Commodity code
Type Medium/fine

Article numbers

Article number 1A683717
EAN 4007220153963
UBB 500573968764
UNSPSC 31191509
Manufacturer article nr  44220090
Do not close this page. This message will disappear, when the page is fully loaded.