text.skipToContent text.skipToNavigation

Paver's hammer Rhenish shape 1000 g


Article number 1S591076
Design Paving hammer
Antimagnetic No
Material stick Wood
Magnetic No
Non-rebound No
Low spark model No
Weight total (g) 1000
Packed per 1

Specifications

Design Paving hammer
Antimagnetic No
Material stick Wood
Magnetic No
Non-rebound No
Low spark model No
Weight total (g) 1000
Interchangeable tip No
Material head Steel
With nail extractor No
With stick protection No
With nail holder No
Brand Fabory approved vendor

Article numbers

Article number 1S591076
EAN 4054773027814
UBB 500581195251
UNSPSC 27110000
Manufacturer article nr  RH11
Do not close this page. This message will disappear, when the page is fully loaded.