text.skipToContent text.skipToNavigation

Packing table set W1600xD800xH2205 mm variant 1 attachments


Article number 5Z749911
Width 1600
Depth 800
Foldable No
Suitable for wall mounting No
Height (mm) 2205 - 2205
With drawers case No
Thickness worktop (mm) 19
Packed per 1

Specifications

Width 1600
Depth 800
Foldable No
Suitable for wall mounting No
Height (mm) 2205 - 2205
With drawers case No
Thickness worktop (mm) 19
On wheels No
Material worktop Other
Adjustable height No
With brake No
Brand Fabory approved vendor
Weight per piece (g) 1
Commodity code

Article numbers

Article number 5Z749911
EAN 4054773019864
UBB 500582677125
UNSPSC 27110000
Manufacturer article nr  9000486276
Do not close this page. This message will disappear, when the page is fully loaded.