text.skipToContent text.skipToNavigation

Office swivel chair TEC 40 Counter base glider + base ring polyurethane TOPSTAR


Article number 5D861180
Colour Black
With storage No
On wheels No
Cushioned No
Material frame Plastic
With back rest Yes
Material seat Other
Packed per 1

Specifications

Colour Black
With storage No
On wheels No
Cushioned No
Material frame Plastic
With back rest Yes
Material seat Other
Seat height (mm) 590 - 840
Seat height adjustable Yes
Brand Topstar
Commodity code

Article numbers

Article number 5D861180
EAN 4014296440026
UBB 500582364369
UNSPSC 56112102
Manufacturer article nr  9000454327
Do not close this page. This message will disappear, when the page is fully loaded.