text.skipToContent text.skipToNavigation

Nissen Building site warning light Nitra LED yellow rotating lamp head


Article number 9L670168
With socket outlet No
Material housing Plastic
Lamp type LED exchangeable
With protective cover No
With light source Yes
With tripod holder No
Colour of light Amber
Packed per 12
Full Box only

Specifications

With socket outlet No
Material housing Plastic
Lamp type LED exchangeable
With protective cover No
With light source Yes
With tripod holder No
Colour of light Amber
With wheels No
Brand Nissen
Weight per piece (g) 740
Commodity code

Article numbers

Article number 9L670168
EAN 4059384086748
UBB 500583937320
UNSPSC 31162504
Manufacturer article nr  111520-51
Do not close this page. This message will disappear, when the page is fully loaded.