text.skipToContent text.skipToNavigation

Nissen Building site warning light Nitra LED red rotating lamp head


Article number 7R533320
With socket outlet No
Material housing Plastic
Lamp type LED exchangeable
With protective cover No
With light source Yes
With tripod holder No
Colour of light Red
Packed per 1

Specifications

With socket outlet No
Material housing Plastic
Lamp type LED exchangeable
With protective cover No
With light source Yes
With tripod holder No
Colour of light Red
With wheels No
Brand Nissen
Weight per piece (g) 800
Commodity code

Article numbers

Article number 7R533320
EAN 4059384086878
UBB 500583257422
UNSPSC 31162504
Manufacturer article nr  111520-53
Do not close this page. This message will disappear, when the page is fully loaded.