text.skipToContent text.skipToNavigation

Milwaukee M18 koolborstelloze 4-standen SDS-PLUS hamer


Article number 9M156444
Nominal voltage (V) 18
Idle rotational speed (1/min) 0 - 1400
Weight without battery-pack (kg) 26
Number of included batteries 2
Brand Milwaukee
Weight per piece (g) 8470
Commodity code
Packed per 1

Specifications

Nominal voltage (V) 18
Idle rotational speed (1/min) 0 - 1400
Weight without battery-pack (kg) 26
Number of included batteries 2
Brand Milwaukee
Weight per piece (g) 8470
Commodity code

Article numbers

Article number 9M156444
EAN 4058546361761
UBB 500732870836
UNSPSC 55101515
Manufacturer article nr  4933478894
Do not close this page. This message will disappear, when the page is fully loaded.