text.skipToContent text.skipToNavigation

Milwaukee M18 FUEL 4-standen SDS-PLUS hamer met FIXTEC


Article number 5W080412
Nominal voltage (V) 18
Idle rotational speed (1/min) 0 - 1330
Weight without battery-pack (kg) 34
Number of included batteries 2
Brand Milwaukee
Weight per piece (g) 10280
Commodity code
Packed per 1

Specifications

Nominal voltage (V) 18
Idle rotational speed (1/min) 0 - 1330
Weight without battery-pack (kg) 34
Number of included batteries 2
Brand Milwaukee
Weight per piece (g) 10280
Commodity code

Article numbers

Article number 5W080412
EAN 4058546361716
UBB 500732802292
UNSPSC 55101515
Manufacturer article nr  4933478889
Do not close this page. This message will disappear, when the page is fully loaded.