text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Micrometer DIN 863/1 50-75 mm spindle diameter 6.5 mm HELIOS PREISSER


Article number 0W643192
Measuring range (mm) 50 - 75
Type of measuring force adjuster Other
Spindle pitch (mm) 0.5
Spindle diameter (mm) 6.5
Brand Helios preisser
Weight per piece (g) 726
Commodity code
Packed per 1

Specifications

Measuring range (mm) 50 - 75
Type of measuring force adjuster Other
Spindle pitch (mm) 0.5
Spindle diameter (mm) 6.5
Brand Helios preisser
Weight per piece (g) 726
Commodity code

Article numbers

Article number 0W643192
EAN 4029713281496
UBB 500573915138
UNSPSC 81141503
Manufacturer article nr  0806523
Do not close this page. This message will disappear, when the page is fully loaded.