text.skipToContent text.skipToNavigation

Mega Y-piece quick coupling brass hose size 9.5-38 mm


Article number 2R758449
Design Y-piece
Connection 1 Other
Connection 2 Other
Swept entry type (with inner radius) No
Surface protection connection 1 Other
Surface treatment connection 1 Other
Surface protection connection 2 Other
Packed per 1

Specifications

Design Y-piece
Connection 1 Other
Connection 2 Other
Swept entry type (with inner radius) No
Surface protection connection 1 Other
Surface treatment connection 1 Other
Surface protection connection 2 Other
Surface treatment connection 2 Other
Material connection 3 Brass
Material quality connection 3 Other
Surface protection connection 3 Other
Surface treatment connection 3 Other
Contour code connection 1 Other
Contour code connection 2 Other
Contour code connection 3 Other
Capped Yes
With sealing rings/gaskets No
Nominal diameter connection 2 1/2 inch (15)
Nominal diameter connection 3 1/2 inch (15)
Connection 3 Other
With drain No
With de-aerator No
With buffer stud No
FM quality mark No
UL quality mark No
ULC quality mark No
LPCB quality mark No
Reducing No
Nominal diameter connection 1 1/2 inch (15)
High tensile strength No
System-specific No
Material connection 1 Brass
Material connection 2 Brass
Material quality connection 1 Other
Material quality connection 2 Other
Multi-part No
DIN-CERTCO certificate No
VdS quality mark No
With approval for TÜV No
KIWA certified No
Gastec QA mark No
Type approval according to BBR/EKS No
Brand Mega
Weight per piece (g) 260
Commodity code

Article numbers

Article number 2R758449
EAN 4019305475198
UBB 500581517595
UNSPSC 40141734
Manufacturer article nr  0420519
Do not close this page. This message will disappear, when the page is fully loaded.