text.skipToContent text.skipToNavigation

Mega Suction and high-pressure coupling brass hose size 13 mm


Article number 9Y162892
Rotatable No
Material Brass
Hinge adjustable No
Right-angled No
Material sealing None
With safety collar No
Diameter, hose connector (mm) 13
Packed per 1

Specifications

Rotatable No
Material Brass
Hinge adjustable No
Right-angled No
Material sealing None
With safety collar No
Diameter, hose connector (mm) 13
Lug distance 40 mm
With locking hole No
Brand Mega
Weight per piece (g) 150
Commodity code

Article numbers

Article number 9Y162892
EAN 4019305347587
UBB 500584085558
UNSPSC 40141734
Manufacturer article nr  0451405
Do not close this page. This message will disappear, when the page is fully loaded.