text.skipToContent text.skipToNavigation

Mega Blind coupling brass


Article number 2E599680
Material Brass
With chain No
Material sealing None
Lug distance 40 mm
With locking hole No
Brand Mega
Weight per piece (g) 60
Packed per 10
Full Box only

Specifications

Material Brass
With chain No
Material sealing None
Lug distance 40 mm
With locking hole No
Brand Mega
Weight per piece (g) 60
Commodity code

Article numbers

Article number 2E599680
EAN 4019305471008
UBB 500581363214
UNSPSC 27112809
Manufacturer article nr  0420300
Do not close this page. This message will disappear, when the page is fully loaded.