text.skipToContent text.skipToNavigation

Maxion Drilling vice MSP jaw width 120 mm clamping width 120 mm


Article number 6U515682
Type of excitation Other
With turntable No
Jaw width (mm) 120
Max. cheeks opening (mm) 120
Brand Maxion
Weight per piece (g) 11140
Width (mm) 3
Packed per 1

Specifications

Type of excitation Other
With turntable No
Jaw width (mm) 120
Max. cheeks opening (mm) 120
Brand Maxion
Weight per piece (g) 11140
Width (mm) 3
Commodity code

Article numbers

Article number 6U515682
EAN 4054773008097
UBB 500582948641
UNSPSC 27112102
Manufacturer article nr  MSP 120
Do not close this page. This message will disappear, when the page is fully loaded.