text.skipToContent text.skipToNavigation

Magnetoplan Rectangular magnet W55 x D22 x T8 mm black


Article number 1C206293
Width 22
Height 8
Length (m) 55
Payload 1.3
Brand Magnetoplan
Weight per piece (g) 24
Commodity code
Packed per 10
Full Box only

Specifications

Width 22
Height 8
Length (m) 55
Payload 1.3
Brand Magnetoplan
Weight per piece (g) 24
Commodity code

Article numbers

Article number 1C206293
EAN 4013695011196
UBB 500573996310
UNSPSC 44111908
Manufacturer article nr  1665112
Do not close this page. This message will disappear, when the page is fully loaded.