text.skipToContent text.skipToNavigation

Loctite 8023 Anti-Seize Lubricant in Bottle 454g Black


Objednací číslo 90008.023.454
Volume (ml)
Colour Black
Application Industrial
Shape Fluid
Packaging Flask
Can be used on wet surface No
Acid-free No
Baleno po 1

Specifikace

Volume (ml) 453
Colour Black
Application Industrial
Shape Fluid
Packaging Flask
Can be used on wet surface No
Acid-free No
Can be used on plastic No
Can be used on concrete No
Can be used on metal Yes
Suitable for cables No
Suitable for tubes No
Physical form Liquid
Melting temperature (°C) -30 °C to +1315 °C
Water-soluble No
Suitable for potable water No
Net weight (g) 454
Brand Loctite
Weight per piece (g) 454
Commodity code
Type Anti-Seize Lubricant

Čísla materiálu

Objednací číslo 90008.023.454
UBB 500501229495
UNSPSC 31201602
Výrobní číslo položky 504618
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.