text.skipToContent text.skipToNavigation

Litty Tungsten electrode WL 15 diameter 3.2 mm length 175 mm gold


Article number 7U076900
Diameter
Diameter 3.2
Length (m) 175
Covering material version Other
Brand Litty
Weight per piece (g) 26
Commodity code
Packed per 10
Full Box only

Specifications

Diameter 3.2 mm
Diameter 3.2
Length (m) 175
Covering material version Other
Brand Litty
Weight per piece (g) 26
Commodity code

Article numbers

Article number 7U076900
EAN 4033164063211
UBB 500583292726
UNSPSC 27110000
Manufacturer article nr  010632175
Do not close this page. This message will disappear, when the page is fully loaded.