text.skipToContent text.skipToNavigation

Lid length 300 x width 200 mm grey polystyrene suit. f. rotating stackable conta


Article number 6X442101
Length
Width 300
Height 200
Depth 150
Type of accessories/components Other
Material Plastic
Accessories Yes
Packed per 1

Specifications

Length 300 mm
Width 300
Height 200
Depth 150
Type of accessories/components Other
Material Plastic
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Fabory approved vendor
Weight per piece (g) 120
Width (mm) 3
Commodity code

Article numbers

Article number 6X442101
EAN 4053133003925
UBB 500582980305
UNSPSC 27110000
Manufacturer article nr  1342D016
Do not close this page. This message will disappear, when the page is fully loaded.