text.skipToContent text.skipToNavigation

Lid for support frames plywood, natural


Article number 9X728318
Width 800
Type of accessories/components Cover plate
Length (m) 1200
Material Solid wood
Stackable No
Accessories Yes
Hinging attachment No
Packed per 5
Full Box only

Specifications

Width 800
Type of accessories/components Cover plate
Length (m) 1200
Material Solid wood
Stackable No
Accessories Yes
Hinging attachment No
Brand Fabory approved vendor
Weight per piece (g) 4780
Commodity code

Article numbers

Article number 9X728318
EAN 4054773018621
UBB 500584081185
UNSPSC 27110000
Manufacturer article nr  7550201
Do not close this page. This message will disappear, when the page is fully loaded.