text.skipToContent text.skipToNavigation

Lid black internal dm 355 mm recycled plastic JOPA


Article number 5K823563
Diameter
Colour Black
Type of accessories/components Cover plate
Diameter 355
Material Plastic
Stackable No
Accessories Yes
Packed per 1

Specifications

Diameter 355 mm
Colour Black
Type of accessories/components Cover plate
Diameter 355
Material Plastic
Stackable No
Accessories Yes
Hinging attachment No
Brand Jopa
Weight per piece (g) 160
Commodity code
Type 1102048

Article numbers

Article number 5K823563
EAN 4012411002937
UBB 500582472923
UNSPSC 27000000
Manufacturer article nr  4000818292
Do not close this page. This message will disappear, when the page is fully loaded.