text.skipToContent text.skipToNavigation

Karasto Watering device GEKA plus Soft rain Ms/light alloy quick coupling 60 cm


Article number 6K677822
Material Other
Operating pressure 3
With swivel joint connection No
Controllable Yes
With rapid coupling Yes
Brand Karasto
Weight per piece (g) 520
Packed per 1

Specifications

Material Other
Operating pressure 3
With swivel joint connection No
Controllable Yes
With rapid coupling Yes
Brand Karasto
Weight per piece (g) 520
Info Quick coupling
Commodity code
Type 60 cm

Article numbers

Article number 6K677822
EAN 4015933001532
UBB 500582808639
UNSPSC 21101801
Manufacturer article nr  50.2596.9
Do not close this page. This message will disappear, when the page is fully loaded.