text.skipToContent text.skipToNavigation

Karasto Watering device GEKA plus Soft rain classic Ms/light alloy coupling system


Article number 6Q133662
Material Other
Hose connection Other
With swivel joint connection No
Controllable No
With rapid coupling No
Brand Karasto
Weight per piece (g) 580
Packed per 1

Specifications

Material Other
Hose connection Other
With swivel joint connection No
Controllable No
With rapid coupling No
Brand Karasto
Weight per piece (g) 580
Info Connection: Coupling system
Commodity code
Type 60 cm

Article numbers

Article number 6Q133662
EAN 4015933102505
UBB 500582881974
UNSPSC 21101801
Manufacturer article nr  50.5404.9
Do not close this page. This message will disappear, when the page is fully loaded.