text.skipToContent text.skipToNavigation

Karasto Thread Nipple 1/2 x 3/4" BSPP Brass


Article number 6U360813
Design 1-part
Connection 1 Internal thread cylindrical BSPP-G (ISO 228-1)
Connection 2 External thread cylindrical BSPP-G (ISO 228-1)
Surface protection connection 1 Other
Surface treatment connection 1 Other
Surface protection connection 2 Other
Surface treatment connection 2 Other
Packed per 10
Full Box only

Specifications

Design 1-part
Connection 1 Internal thread cylindrical BSPP-G (ISO 228-1)
Connection 2 External thread cylindrical BSPP-G (ISO 228-1)
Surface protection connection 1 Other
Surface treatment connection 1 Other
Surface protection connection 2 Other
Surface treatment connection 2 Other
Capped No
With sealing rings/gaskets Yes
Nominal diameter connection 2 3/4 inch (20)
Eccentric No
With drain No
With de-aerator No
FM quality mark No
UL quality mark No
ULC quality mark No
LPCB quality mark No
Reducing No
Nominal diameter connection 1 1/2 inch (15)
High tensile strength No
System-specific No
Material connection 1 Brass
Material connection 2 Brass
DIN-CERTCO certificate No
VdS quality mark No
With approval for TÜV No
KIWA certified No
Gastec QA mark No
Type approval according to BBR/EKS No
Brand Karasto
Weight per piece (g) 40
Commodity code
Type Thread Nipple

Article numbers

Article number 6U360813
EAN 4015933032420
UBB 500582947403
UNSPSC 40141734
Manufacturer article nr  30.3411.9
Do not close this page. This message will disappear, when the page is fully loaded.